Zoro Homepage

Threading Insert, 3ER, Triangle

  • Mfr # 3ER8RD

  • Zoro # G3877159


product price: $32.39
/ea
Sold in multiples of 10 for $323.90

Key Features

Thread Type
Round DIN 405
Style
Round
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ER8RD
Zoro #
G3877159
UPC #
4021169191350
Country of Origin
Germany

Dimensions

Insert Size
3
Depth of Cut
1.60mm
Corner Radius
0.76mm
Thickness
3.44mm
Thread Height Difference
1.40mm
Insert Length
16.50mm

Details

Item
Threading Insert
Thread Type
Round DIN 405
Style
Round
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
3ER
Insert Shape
Triangle
Inscribed Circle
3/8 in
ISO Number
3ER8RD
Feed Type
High
Insert Holding Type
3/8 in
Thread Direction
Right Hand
Clearance Angle
0 Degrees
Included Angle
30 Degrees
Secondary Material Application ISO Code
N
Threading Location
External
Manufacturer Grade
TN6025
Finish - Machining
AlTiN
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
ANSI Code
3ER8RD
Max. Thread Pitch
8
Side-to-Cutting Tip
1.30mm
Cutting Application
Turning
Coating Process
PVD
Insert Style
3ER
Number of Cutting Edges
3
Measurement System
Metric
Thread Profile Type
Full
Primary Material Application ISO Code
K, M, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Material - Machining
Carbide
Thread Standard
Round DIN 405

Description

Threading Insert, 3ER, External, Cutting Direction Right Hand, Round DIN 405, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.