Shop WIDIA

Threading Insert, 3IR, Triangle

  • Mfr # 2018652
  • Zoro # G3878209

product price: 
$
28.79
/ea

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2018652
Zoro #
G3878209
UPC #
4021169201332
Country of Origin
Multiple

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
0.90mm

Details

Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
3IR
ISO Number
3IR175ISO
Insert Shape
Triangle
Inscribed Circle
3/8 in
Secondary Material Application
Aluminum, Brass, Bronze, Copper
ANSI Code
3IR175ISO
Coating Process
PVD
Thread Direction
Right Hand
Thread Pitch
1.75mm
Manufacturer Grade
TN6025
Insert Style
3IR
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Feed Type
High
Thread Standard
Metric/ISO
Included Angle
60 Degrees
Threading Location
Internal
Material - Machining
Carbide
Number of Cutting Edges
3
Secondary Material Application ISO Code
N
Measurement System
Metric
Cutting Application
Turning
Side-to-Cutting Tip
1.20mm
Chip-Breaker Style
One Side
Finish - Machining
AlTiN
Insert Holding Type
3/8 in

Description

Threading Insert, 3IR, Internal, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.