Shop WIDIA

Threading Insert, 3IR, Triangle

  • Mfr # 2018663
  • Zoro # G3879940

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2018663
Zoro #
G3879940
UPC #
4021169201141
Country of Origin
United States

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
1.00mm

Details

Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Triangle
Insert Type
3IR
ISO Number
3IR20ISO
Inscribed Circle
3/8 in
Measurement System
Metric
Finish - Machining
AlTiN
Included Angle
60 Degrees
Coating Process
PVD
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Feed Type
High
Cutting Application
Turning
ANSI Code
3IR20ISO
Thread Direction
Right Hand
Threading Location
Internal
Chip-Breaker Style
One Side
Thread Pitch
2.00mm
Material - Machining
Carbide
Thread Standard
Metric/ISO
Primary Material Application ISO Code
K, M, P, S
Manufacturer Grade
TN6025
Number of Cutting Edges
3
Secondary Material Application ISO Code
N
Side-to-Cutting Tip
1.30mm
Insert Style
3IR
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Insert Holding Type
3/8 in

Description

Threading Insert, 3IR, Internal, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.