Shop WIDIA

Threading Insert, 3IR, Triangle

  • Mfr # 2018674
  • Zoro # G3875871

product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018674
Zoro #
G3875871
UPC #
4021169200946
Country of Origin
Mexico
Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
3IR25ISO
Insert Type
3IR
Inscribed Circle
3/8 in
Insert Shape
Triangle
Side-to-Cutting Tip
1.50mm
Thread Direction
Right Hand
Chip-Breaker Style
One Side
Primary Material Application ISO Code
K, M, P, S
Measurement System
Metric
ANSI Code
3IR25ISO
Feed Type
High
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
60 Degrees
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Insert Style
3IR
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Threading Location
Internal
Manufacturer Grade
TN6025
Thread Pitch
2.50mm
Number of Cutting Edges
3
Secondary Material Application ISO Code
N
Cutting Application
Turning
Thread Standard
Metric/ISO
Insert Holding Type
3/8 in

Dimensions

Insert Size
3
Thread Height Difference
1.10mm
Insert Length
16.50mm

Description

Threading Insert, 3IR, Internal, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.