Zoro Homepage

Threading Insert, 3IR, Triangle

  • Mfr # 3IR16UN

  • Zoro # G3878504


product price: $28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Thread Type
UN
Style
American UN
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3IR16UN
Zoro #
G3878504
UPC #
4021169197109
Country of Origin
Israel

Dimensions

Insert Size
3
Insert Length
16.50mm
Thread Height Difference
0.90mm

Details

Item
Threading Insert
Thread Type
UN
Style
American UN
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
ISO Number
3IR16UN
Insert Shape
Triangle
Insert Type
3IR
Material - Machining
Carbide
Measurement System
Metric
Thread Direction
Right Hand
Manufacturer Grade
TN6025
Thread Standard
UN
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Side-to-Cutting Tip
1.10mm
ANSI Code
3IR16UN
Included Angle
60 Degrees
Threading Location
Internal
Finish - Machining
AlTiN
Coating Process
PVD
Feed Type
High
Chip-Breaker Style
One Side
Primary Material Application ISO Code
K, M, P, S
Max. Thread Pitch
16
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Style
3IR
Number of Cutting Edges
3
Cutting Application
Turning
Insert Holding Type
3/8 in

Description

Threading Insert, 3IR, Internal, Cutting Direction Right Hand, UN, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.