Zoro Homepage

Threading Insert, 3IR, Triangle

  • Mfr # 3IR3TR

  • Zoro # G3874760


product price: $30.79
/ea
Sold in multiples of 10 for $307.90

Key Features

Thread Type
Trapezoid DIN 103
Style
Trapez
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3IR3TR
Zoro #
G3874760
UPC #
4021169189463
Country of Origin
Israel

Dimensions

Insert Size
3
Thread Height Difference
1.30mm
Insert Length
16.50mm

Details

Item
Threading Insert
Thread Type
Trapezoid DIN 103
Style
Trapez
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Triangle
Inscribed Circle
3/8 in
Insert Type
3IR
ISO Number
3IR3TR
Coating Process
PVD
Feed Type
High
Manufacturer Grade
TN6025
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Trapezoid DIN 103
Measurement System
Metric
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Threading Location
Internal
Insert Style
3IR
Thread Pitch
3.00mm
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
3
Side-to-Cutting Tip
1.50mm
Included Angle
30 Degrees
Secondary Material Application ISO Code
N
ANSI Code
3IR3TR
Thread Direction
Right Hand
Finish - Machining
AlTiN
Chip-Breaker Style
One Side
Primary Material Application ISO Code
K, M, P, S
Insert Holding Type
3/8 in

Description

Threading Insert, 3IR, Internal, Cutting Direction Right Hand, Trapezoid DIN 103, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.