Zoro Homepage

Threading Insert, 3IRAG, Triangle

  • Mfr # 3IRAG55

  • Zoro # G3878373


product price: $28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Thread Type
55 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3IRAG55
Zoro #
G3878373
UPC #
4021169206818
Country of Origin
Israel

Dimensions

Insert Size
3
Corner Radius
0.07mm
Thread Height Difference
1.20mm
Thickness
3.44mm
Insert Length
16.50mm

Details

Item
Threading Insert
Thread Type
55 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
3IRAG55
Insert Shape
Triangle
Inscribed Circle
3/8 in
Insert Type
3IRAG
Number of Cutting Edges
3
Thread Direction
Right Hand
Cutting Application
Turning
Primary Material Application ISO Code
K, M, P, S
Thread Pitch
0.50mm to 3.00mm
Material - Machining
Carbide
Manufacturer Grade
TN6025
Secondary Material Application ISO Code
N
Thread Profile Type
Partial
Insert Holding Type
3/8 in
Feed Type
High
Thread Standard
Partial Profile 55 Degrees
Coating Process
PVD
Min. Thread per Inch
8
Max. Thread Pitch
48
ANSI Code
3IRAG55
Min. Thread Pitch
0.50mm
Side-to-Cutting Tip
1.70mm
Measurement System
Metric
Insert Style
3IRAG
Finish - Machining
AlTiN
Clearance Angle
0 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Included Angle
55 Degrees
Threading Location
Internal

Description

Threading Insert, 3IRAG, Internal, Cutting Direction Right Hand, Partial Profile 55 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.