Zoro Homepage

Threading Insert, 3IRG, Triangle

  • Mfr # 3IRG55

  • Zoro # G3874234


product price: $28.19
/ea
Sold in multiples of 10 for $281.90

Key Features

Thread Type
55 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3IRG55
Zoro #
G3874234
UPC #
4021169206900
Country of Origin
Israel

Dimensions

Insert Size
3
Thickness
3.44mm
Corner Radius
0.21mm
Insert Length
16.50mm
Thread Height Difference
1.20mm

Details

Item
Threading Insert
Thread Type
55 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Shape
Triangle
Insert Type
3IRG
ISO Number
3IRG55
Feed Type
High
Finish - Machining
AlTiN
Included Angle
55 Degrees
Thread Pitch
1.75mm to 3.00mm
Number of Cutting Edges
3
Thread Direction
Right Hand
Min. Thread Pitch
1.75mm
Secondary Material Application ISO Code
N
Min. Thread per Inch
8
Material - Machining
Carbide
ANSI Code
3IRG55
Manufacturer Grade
TN6025
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Thread Standard
Partial Profile 55 Degrees
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Max. Thread Pitch
14
Insert Style
3IRG
Insert Holding Type
3/8 in
Side-to-Cutting Tip
1.70mm
Threading Location
Internal
Measurement System
Metric
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K, M, P, S
Thread Profile Type
Partial

Description

Threading Insert, 3IRG, Internal, Cutting Direction Right Hand, Partial Profile 55 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.