Zoro Homepage

Threading Insert, 3IRG, Triangle

  • Mfr # 3IRG60

  • Zoro # G3879055


product price: $28.59
/ea
Sold in multiples of 10 for $285.90

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3IRG60
Zoro #
G3879055
UPC #
4021169207914
Country of Origin
Israel

Dimensions

Insert Size
3
Insert Length
16.50mm
Thickness
3.44mm
Corner Radius
0.15mm
Thread Height Difference
1.70mm

Details

Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
3IRG60
Insert Shape
Triangle
Inscribed Circle
3/8 in
Insert Type
3IRG
Insert Holding Type
3/8 in
Coating Process
PVD
Side-to-Cutting Tip
1.20mm
Cutting Application
Turning
Threading Location
Internal
Included Angle
60 Degrees
Thread Pitch
1.75mm to 3.00mm
ANSI Code
3IRG60
Min. Thread Pitch
1.75mm
Measurement System
Metric
Number of Cutting Edges
3
Thread Direction
Right Hand
Insert Style
3IRG
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Manufacturer Grade
TN6025
Finish - Machining
AlTiN
Primary Material Application ISO Code
K, M, P, S
Min. Thread per Inch
8
Thread Profile Type
Partial
Secondary Material Application ISO Code
N
Max. Thread Pitch
14
Material - Machining
Carbide
Thread Standard
Partial Profile 60 Degrees
Feed Type
High
Clearance Angle
0 Degrees

Description

Threading Insert, 3IRG, Internal, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.