Zoro Homepage

Threading Insert, 4ER, Triangle, Inscribed Circle: 1/2 in

  • Mfr # 4ER4TR

  • Zoro # G3876833


product price: $42.19
/ea
Sold in multiples of 10 for $421.90

Key Features

Thread Type
Trapezoid DIN 103
Style
Trapez
Insert Size
4
Chip-Breaker
Yes
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ER4TR
Zoro #
G3876833
UPC #
4021169189784
Country of Origin
Israel

Dimensions

Insert Size
4
Thread Height Difference
1.70mm
Insert Length
22.00mm

Details

Item
Threading Insert
Thread Type
Trapezoid DIN 103
Style
Trapez
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
4ER4TR
Inscribed Circle
1/2 in
Insert Type
4ER
Insert Shape
Triangle
Manufacturer Grade
TN6025
Secondary Material Application
Aluminum, Brass, Bronze, Copper
ANSI Code
4ER4TR
Material - Machining
Carbide
Side-to-Cutting Tip
1.90mm
Coating Process
PVD
Thread Standard
Trapezoid DIN 103
Included Angle
30 Degrees
Primary Material Application ISO Code
K, M, P, S
Number of Cutting Edges
3
Thread Direction
Right Hand
Threading Location
External
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Feed Type
High
Measurement System
Metric
Finish - Machining
AlTiN
Insert Holding Type
1/2 in
Insert Style
4ER
Cutting Application
Turning
Chip-Breaker Style
One Side
Thread Pitch
4.00mm
Secondary Material Application ISO Code
N

Description

Threading Insert, 4ER, External, Cutting Direction Right Hand, Trapezoid DIN 103, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.