Zoro Homepage

Threading Insert, 4IR, Triangle

  • Mfr # 4IR4RD

  • Zoro # G3929683


product price: $44.79
/ea

Key Features

Thread Type
Round DIN 405
Style
Round
Insert Size
4
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4IR4RD
Zoro #
G3929683
UPC #
4021169190360
Country of Origin
Germany

Dimensions

Insert Size
4
Thread Height Difference
1.40mm
Thickness
4.76mm
Corner Radius
1.40mm
Insert Length
22.00mm

Details

Item
Threading Insert
Thread Type
Round DIN 405
Style
Round
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
4IR
ISO Number
4IR4RD
Inscribed Circle
1/2 in
Insert Shape
Triangle
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Style
4IR
Material - Machining
Carbide
Side-to-Cutting Tip
1.40mm
Manufacturer Grade
TN6025
Thread Direction
Right Hand
Thread Profile Type
Full
Thread Standard
Round DIN 405
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threading Location
Internal
Insert Holding Type
1/2 in
Number of Cutting Edges
3
Finish - Machining
AlTiN
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
K, M, P, S
Clearance Angle
10 Degrees
Feed Type
High
Measurement System
Metric
Cutting Application
Turning
Included Angle
30 Degrees
Coating Process
PVD
ANSI Code
4IR4RD
Max. Thread Pitch
4

Description

Threading Insert, 4IR, Internal, Cutting Direction Right Hand, Round DIN 405, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.