Zoro Homepage

Threading Insert, 4IR, Triangle

  • Mfr # 4IR5TR

  • Zoro # G3878242


product price: $41.39
/ea
Sold in multiples of 10 for $413.90

Key Features

Thread Type
Trapezoid DIN 103
Style
Trapez
Insert Size
4
Chip-Breaker
Yes
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4IR5TR
Zoro #
G3878242
UPC #
4021169189333
Country of Origin
Germany

Dimensions

Insert Size
4
Insert Length
22.00mm
Thread Height Difference
2.10mm

Details

Item
Threading Insert
Thread Type
Trapezoid DIN 103
Style
Trapez
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
ISO Number
4IR5TR
Insert Type
4IR
Insert Shape
Triangle
Threading Location
Internal
Chip-Breaker Style
One Side
Primary Material Application ISO Code
K, M, P, S
Finish - Machining
AlTiN
Thread Standard
Trapezoid DIN 103
Secondary Material Application ISO Code
N
Included Angle
30 Degrees
Number of Cutting Edges
3
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Direction
Right Hand
Side-to-Cutting Tip
2.50mm
ANSI Code
4IR5TR
Feed Type
High
Measurement System
Metric
Material - Machining
Carbide
Thread Pitch
5.00mm
Manufacturer Grade
TN6025
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coating Process
PVD
Cutting Application
Turning
Insert Style
4IR
Insert Holding Type
1/2 in

Description

Threading Insert, 4IR, Internal, Cutting Direction Right Hand, Trapezoid DIN 103, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.