Zoro Homepage

Threading Insert, 4IRN, Triangle

  • Mfr # 4IRN55

  • Zoro # G3875783


product price: $38.49
/ea
Sold in multiples of 10 for $384.90

Key Features

Thread Type
55 Degree Partial
Style
Partial Profile
Insert Size
4
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4IRN55
Zoro #
G3875783
UPC #
4021169206641
Country of Origin
Israel

Dimensions

Insert Size
4
Thread Height Difference
1.70mm
Thickness
4.64mm
Insert Length
22.00mm
Corner Radius
0.43mm

Details

Item
Threading Insert
Thread Type
55 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
ISO Number
4IRN55
Insert Shape
Triangle
Insert Type
4IRN
Material - Machining
Carbide
Finish - Machining
AlTiN
Thread Standard
Partial Profile 55 Degrees
Measurement System
Metric
Side-to-Cutting Tip
2.50mm
Insert Holding Type
1/2 in
Clearance Angle
0 Degrees
Thread Profile Type
Partial
Manufacturer Grade
TN6025
ANSI Code
4IRN55
Max. Thread Pitch
7
Cutting Application
Turning
Feed Type
High
Insert Style
4IRN
Threading Location
Internal
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coating Process
PVD
Secondary Material Application ISO Code
N
Min. Thread per Inch
5
Thread Direction
Right Hand
Thread Pitch
3.50mm to 5.00mm
Number of Cutting Edges
3
Included Angle
55 Degrees
Min. Thread Pitch
3.50mm
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Description

Threading Insert, 4IRN, Internal, Cutting Direction Right Hand, Partial Profile 55 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.