Zoro Homepage

Threading Insert, 5IR, Triangle

  • Mfr # 5IR6TR

  • Zoro # G3874471


product price: $74.39
/ea
Sold in multiples of 10 for $743.90

Key Features

Thread Type
Trapezoid DIN 103
Style
Trapez
Insert Size
5
Chip-Breaker
Yes
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5IR6TR
Zoro #
G3874471
UPC #
4021169189319
Country of Origin
Germany

Dimensions

Insert Size
5
Thread Height Difference
2.30mm
Insert Length
27.50mm

Details

Item
Threading Insert
Thread Type
Trapezoid DIN 103
Style
Trapez
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Triangle
ISO Number
5IR6TR
Insert Type
5IR
Inscribed Circle
5/8 in
Thread Direction
Right Hand
Insert Style
5IR
ANSI Code
5IR6TR
Threading Location
Internal
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Cutting Application
Turning
Chip-Breaker Style
One Side
Number of Cutting Edges
3
Included Angle
30 Degrees
Thread Pitch
6.00mm
Thread Standard
Trapezoid DIN 103
Coating Process
PVD
Measurement System
Metric
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
TN6025
Finish - Machining
AlTiN
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
K, M, P, S
Side-to-Cutting Tip
2.70mm
Feed Type
High
Material - Machining
Carbide
Insert Holding Type
5/8 in

Description

Threading Insert, 5IR, Internal, Cutting Direction Right Hand, Trapezoid DIN 103, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.