Zoro Homepage

Threading Insert, 5IRQ, Triangle

  • Mfr # 5IRQ60

  • Zoro # G3879265


product price: $67.29
/ea
Sold in multiples of 5 for $336.45

Key Features

Thread Type
60 Degree Partial
Style
Internal
Insert Size
5
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5IRQ60
Zoro #
G3879265
UPC #
4021169207525
Country of Origin
Israel

Dimensions

Insert Size
5
Insert Length
27.50mm
Corner Radius
0.30mm
Thread Height Difference
2.70mm

Details

Item
Threading Insert
Thread Type
60 Degree Partial
Style
Internal
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
5IRQ
Insert Shape
Triangle
ISO Number
5IRQ60
Thread Direction
Right Hand
Insert Style
5IRQ
Coating Process
PVD
Material - Machining
Carbide
Max. Thread Pitch
4.5
Min. Thread Pitch
5.50mm
Primary Material Application ISO Code
K, M, P, S
Min. Thread per Inch
4
ANSI Code
5IRQ60
Finish - Machining
AlTiN
Feed Type
High
Cutting Application
Turning
Manufacturer Grade
TN6025
Thread Pitch
5.50mm to 6.00mm
Secondary Material Application ISO Code
N
Measurement System
Metric
Thread Profile Type
Partial
Number of Cutting Edges
3
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Included Angle
60 Degrees
Side-to-Cutting Tip
1.80mm
Threading Location
Internal
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
Partial Profile 60 Degrees

Description

Threading Insert, 5IRQ, Internal, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.