Threading Insert, CDT, Triangle

  • Mfr # 2830567
  • Zoro # G3876273
product price: 
$
45.85
/ea
Sold in multiples of 5 for $229.25

Key Features

Insert Size
5
Grade
CG5
Cutting Direction
Right Hand
Inscribed Circle
5/32 in
Insert Type
CDT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2830567
Zoro #
G3876273
UPC #
4021169354083
Country of Origin
United States

Dimensions

Insert Size
5
Corner Radius
0.05mm
Thread Height Difference
0.76mm
Thickness
1.27mm

Details

Item
Threading Insert
Grade
CG5
Cutting Direction
Right Hand
Inscribed Circle
5/32 in
Insert Type
CDT
Insert Shape
Triangle
ISO Number
CDT50022R
Manufacturer Grade
CG5
Secondary Material Application ISO Code
K
Measurement System
Metric
Material Grade - Machining
Submicron
Clearance Angle
25 Degrees
Number of Cutting Edges
2
Min. Thread per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Stainless Steel, Steel, Titanium
Thread Direction
Right Hand
Secondary Material Application
Cast Iron
Feed Type
High
Thread Pitch
0.50mm
Primary Material Application ISO Code
M, N, P, S
Insert Style
CDT
Coating Process
PVD
Cutting Application
Turning
ANSI Code
CDT50022R
Insert Holding Type
5/32 in
Max. Thread Pitch
48
Finish - Machining
TiN
Threading Location
External, Internal
Material - Machining
Carbide
Included Angle
60 Degrees

Description

Threading Insert, CDT, External, Internal, Cutting Direction Right Hand, Primary Material Application Aluminum, Brass, Bronze, Copper, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 5/32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews