Threading Insert, EL20, Triangle

  • Mfr # 2018466
  • Zoro # G3879222
product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2018466
Zoro #
G3879222
UPC #
4021169204258
Country of Origin
Mexico

Dimensions

Insert Size
3
Thread Height Difference
1.30mm
Corner Radius
0.31mm
Thickness
3.60mm
Insert Length
16.50mm

Details

Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Inscribed Circle
3/8 in
Insert Shape
Triangle
Insert Type
EL20
ISO Number
3EL20ISO
Cutting Application
Turning
Thread Direction
Left Hand
Side-to-Cutting Tip
1.00mm
Measurement System
Metric
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
Metric/ISO
Coating Process
PVD
Insert Style
EL20
Material - Machining
Carbide
Thread Profile Type
Full
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Threading Location
External
Manufacturer Grade
TN6025
ANSI Code
3EL20ISO
Clearance Angle
10 Degrees
Finish - Machining
AlTiN
Insert Holding Type
3/8 in
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
K, M, P, S
Thread Pitch
2.00mm
Feed Type
High
Included Angle
60 Degrees
Number of Cutting Edges
3

Description

Threading Insert, EL20, External, Cutting Direction Left Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews