Zoro Homepage

Threading Insert, NA,

  • Mfr # NA3L8

  • Zoro # G3934023


product price: $24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Style
ACME
Insert Size
3
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA3L8
Zoro #
G3934023
UPC #
4021169732768
Country of Origin
United States

Dimensions

Insert Size
3
Insert Length
22.61mm
Thread Height Difference
3.80mm
Depth of Cut
3.05mm
Thickness
8.74mm

Details

Item
Threading Insert
Style
ACME
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
ISO Number
NA3L8
Insert Shape
Top Notch
Threading Location
External, Internal
Included Angle
29 Degrees
ANSI Code
NA3L8
Material - Machining
Carbide
Insert Holding Type
Top Clamp
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
N
Max. Thread Pitch
8
Number of Cutting Edges
2
Feed Type
High
Measurement System
Metric
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Direction
Left Hand
Primary Material Application ISO Code
K, M, P, S
Coating Process
PVD
Hole Type
No Hole
Thread Profile Type
Partial
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Product Family
Top Notch
Thread Standard
ACME
Finish - Machining
AlTiN
Manufacturer Grade
TN6025
Cutting Application
Turning

Description

Threading Insert, NA, External, Internal, Cutting Direction Left Hand, ACME, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.