Zoro Homepage

Threading Insert, NAS,

  • Mfr # NTF3L

  • Zoro # G3931582


product price: $25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Thread Type
STUB ACME
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTF3L
Zoro #
G3931582
UPC #
4021169733703
Country of Origin
United States

Dimensions

Insert Size
3
Thread Height Difference
3.80mm
Thickness
8.74mm
Corner Radius
0.08mm

Details

Item
Threading Insert
Thread Type
STUB ACME
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
ISO Number
NTF3L
Insert Shape
Top Notch
Insert Type
NAS
Insert Holding Type
Top Clamp
Included Angle
29 Degrees
Measurement System
Metric
ANSI Code
NTF3L
Secondary Material Application ISO Code
N
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Max. Thread Pitch
44
Thread Profile Type
Partial
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coating Process
PVD
Thread Direction
Left Hand
Number of Cutting Edges
2
Hole Type
No Hole
Thread Standard
UN
Primary Material Application ISO Code
K, M, P, S
Min. Thread per Inch
10
Material - Machining
Carbide
Feed Type
High
Insert Style
NAS
Thread Pitch
1.00mm to 2.50mm
Manufacturer Grade
TN6025
Min. Thread Pitch
1.00mm
Product Family
Top Notch
Clearance Angle
15 Degrees
Threading Location
External, Internal
Finish - Machining
AlTiN

Description

Threading Insert, NAS, External, Internal, Cutting Direction Left Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.