Shop WIDIA

Threading Insert, NDC,

  • Mfr # 3636562
  • Zoro # G3934084

product price: 
$
28.19
/ea
Sold in multiples of 5 for $140.95

Key Features

Thread Type
API Round
Style
American UN
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3636562
Zoro #
G3934084
UPC #
4021169725524
Country of Origin
Germany
Item
Threading Insert
Thread Type
API Round
Style
American UN
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
NDC
Insert Shape
Top Notch
ISO Number
NTC3R12E
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Feed Type
High
Primary Material Application ISO Code
K, M, P, S
Hole Type
No Hole
Insert Style
NDC
Cutting Application
Turning
Secondary Material Application ISO Code
N
Manufacturer Grade
TN6025
Finish - Machining
AlTiN
Clearance Angle
15 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coating Process
PVD
Included Angle
60 Degrees
ANSI Code
NTC3R12E
Thread Standard
UN
Max. Thread Pitch
12
Material - Machining
Carbide
Number of Cutting Edges
2
Measurement System
Metric
Product Family
Top Notch
Threading Location
External
Insert Holding Type
Top Clamp
Thread Direction
Right Hand
Thread Profile Type
Full

Dimensions

Insert Size
3
Thickness
8.74mm
Thread Height Difference
3.18mm
Corner Radius
0.25mm

Description

Threading Insert, NDC, External, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.