Zoro Homepage

Threading Insert, NDC,

  • Mfr # NTB3LB

  • Zoro # G3932179


product price: $28.99
/ea
Sold in multiples of 5 for $144.95

Key Features

Thread Type
API Round
Style
American Butress
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTB3LB
Zoro #
G3932179
UPC #
4021169725487
Country of Origin
United States

Dimensions

Insert Size
3
Corner Radius
0.17mm
Thickness
8.74mm
Thread Height Difference
3.18mm

Details

Item
Threading Insert
Thread Type
API Round
Style
American Butress
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Type
NDC
ISO Number
NTB3LB
Insert Shape
Top Notch
Threading Location
External, Internal
Thread Direction
Left Hand
Finish - Machining
AlTiN
Secondary Material Application ISO Code
N
Product Family
Top Notch
Coating Process
PVD
Thread Profile Type
Partial
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Min. Thread per Inch
8
Manufacturer Grade
TN6025
Feed Type
High
Max. Thread Pitch
16
Insert Holding Type
Top Clamp
Number of Cutting Edges
2
Insert Style
NDC
Hole Type
No Hole
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Copper
ANSI Code
NTB3LB
Material - Machining
Carbide
Clearance Angle
10 Degrees
Included Angle
60 Degrees
Primary Material Application ISO Code
K, M, P, S
Measurement System
Metric
Thread Standard
Buttress

Description

Threading Insert, NDC, External, Internal, Cutting Direction Left Hand, Buttress, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.