Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, NG,

  • Mfr # NT2LK

  • Zoro # G3933140


product price: $23.59
/ea
Sold in multiples of 10 for $235.90

Key Features

Style
Partial Profile
Insert Size
2
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT2LK
Zoro #
G3933140
UPC #
4021169735387
Country of Origin
United States

Dimensions

Insert Size
2
Corner Radius
0.10mm
Thickness
5.56mm

Details

Item
Threading Insert
Style
Partial Profile
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
ISO Number
NT2LK
Insert Type
NG
Insert Shape
Top Notch
Primary Material Application ISO Code
K, M, P, S
Thread Direction
Left Hand
Included Angle
55 Degrees
Insert Style
NG
Chip-Breaker Style
Two Sides
Cutting Application
Turning
Threading Location
External, Internal
Thread Pitch
1.25mm to 3.50mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Hole Type
No Hole
Chip-Breaker Code
K
Min. Thread Pitch
1.25mm
Min. Thread per Inch
8
Features
Deformation Resistant
Material - Machining
Carbide
Product Family
Top Notch
Coating Process
PVD
Number of Cutting Edges
2
Thread Profile Type
Partial
Measurement System
Metric
Max. Thread Pitch
36
Secondary Material Application ISO Code
H, N
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
15 Degrees
Insert Holding Type
Top Clamp
Manufacturer Grade
TN6010
ANSI Code
NT2LK
Thread Standard
Partial Profile 60 Degrees

Description

Threading Insert, NG, External, Internal, K, Cutting Direction Left Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.