Zoro Homepage

Threading Insert, NG,

  • Mfr # NTU4R

  • Zoro # G3932912


product price: $36.99
/ea
Sold in multiples of 5 for $184.95

Key Features

Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
NTU4R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTU4R
Zoro #
G3932912
UPC #
4021169592522
Country of Origin
United States

Dimensions

Corner Radius
0.11mm
Thickness
6.86mm

Details

Item
Threading Insert
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
NTU4R
Insert Type
NG
Insert Shape
Top Notch
Threading Location
External
Manufacturer Grade
TN6025
Min. Thread Pitch
1.25mm
Thread Direction
Right Hand
Feed Type
High
Included Angle
64 Degrees
Thread Pitch
1.25mm to 6.25mm
Min. Thread per Inch
4
Number of Cutting Edges
4
Max. Thread Pitch
20
Finish - Machining
AlTiN
Insert Holding Type
Top Clamp
Coating Process
PVD
Side-to-Cutting Tip
1.90mm
Cutting Application
Turning
Measurement System
Metric
Insert Style
NG
Thread Profile Type
Partial
Thread Standard
UN
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Product Family
Top Notch
Material - Machining
Carbide
Hole Type
No Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K, M, P, S
ANSI Code
NTU4R
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Description

Threading Insert, NG, External, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.