Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, NT,

  • Mfr # NT3RCK

  • Zoro # G3930882


product price: $25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Style
Partial Profile
Insert Size
3
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT3RCK
Zoro #
G3930882
UPC #
4021169733444
Country of Origin
United States

Dimensions

Insert Size
3
Thread Height Difference
2.46mm
Corner Radius
0.34mm
Thickness
8.74mm
Insert Length
22.29mm

Details

Item
Threading Insert
Style
Partial Profile
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Top Notch
ISO Number
NT3RCK
Insert Type
NT
Coating Process
PVD
Insert Style
NT
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Hole Type
No Hole
Thread Standard
Partial Profile 60 Degrees
Max. Thread Pitch
11
Primary Material Application ISO Code
K, M, P, S
Secondary Material Application ISO Code
N
Thread Pitch
4.00mm
ANSI Code
NT3RCK
Number of Cutting Edges
2
Min. Thread per Inch
6
Feed Type
High
Clearance Angle
15 Degrees
Threading Location
External, Internal
Material - Machining
Carbide
Included Angle
60 Degrees
Manufacturer Grade
TN6025
Chip-Breaker Code
K
Cutting Application
Turning
Chip-Breaker Style
Two Sides
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN
Thread Direction
Right Hand
Insert Holding Type
Top Clamp
Thread Profile Type
Partial
Product Family
Top Notch

Description

Threading Insert, NT, External, Internal, K, Cutting Direction Right Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.