Zoro Homepage

Threading Insert, NTC,

  • Mfr # NA4L4

  • Zoro # G3931013


product price: $36.29
/ea
Sold in multiples of 5 for $181.45

Key Features

Thread Type
UN
Style
ACME
Insert Size
4
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA4L4
Zoro #
G3931013
UPC #
4021169725616
Country of Origin
United States

Dimensions

Insert Size
4
Insert Length
28.52mm
Thread Height Difference
3.76mm
Corner Radius
0.0040 in
Depth of Cut
4.00mm
Thickness
11.51mm

Details

Item
Threading Insert
Thread Type
UN
Style
ACME
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Insert Type
NTC
ISO Number
NA4L4
Insert Shape
Top Notch
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
ACME
Thread Profile Type
Partial
Insert Holding Type
Top Clamp
Included Angle
60 Degrees
ANSI Code
NA4L4
Measurement System
Metric
Coating Process
PVD
Cutting Application
Turning
Finish - Machining
AlTiN
Feed Type
High
Number of Cutting Edges
2
Thread Direction
Left Hand
Hole Type
No Hole
Primary Material Application ISO Code
K, M, P, S
Max. Thread Pitch
4
Manufacturer Grade
TN6025
Secondary Material Application ISO Code
N
Threading Location
External, Internal
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Clearance Angle
11 Degrees
Product Family
Top Notch
Insert Style
NTC

Description

Threading Insert, NTC, External, Internal, Cutting Direction Left Hand, ACME, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.