Zoro Homepage

Threading Insert, NTF,

  • Mfr # NT4R

  • Zoro # G3934139


product price: $29.89
/ea
Sold in multiples of 5 for $149.45

Key Features

Thread Type
UN
Style
Partial Profile
Insert Size
4
Chip-Breaker
No
Grade
TN6010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT4R
Zoro #
G3934139
UPC #
4021169735318
Country of Origin
United States

Dimensions

Insert Size
4
Corner Radius
0.17mm
Thickness
11.51mm
Thread Height Difference
2.79mm

Details

Item
Threading Insert
Thread Type
UN
Style
Partial Profile
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
Insert Type
NTF
Insert Shape
Top Notch
ISO Number
NT4R
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Thread Profile Type
Partial
Min. Thread Pitch
2.00mm
Primary Material Application ISO Code
K, M, P, S
Hole Type
No Hole
Measurement System
Metric
Coating Process
PVD
Manufacturer Grade
TN6010
Threading Location
External, Internal
Thread Direction
Right Hand
Features
Deformation Resistant
Cutting Application
Turning
Secondary Material Application ISO Code
H, N
Included Angle
60 Degrees
Clearance Angle
15 Degrees
Min. Thread per Inch
4
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Thread Pitch
2.00mm to 6.25mm
Insert Holding Type
Top Clamp
Insert Style
NTF
Number of Cutting Edges
2
Thread Standard
Partial Profile 60 Degrees
Product Family
Top Notch
ANSI Code
NT4R
Finish - Machining
TiAlN
Max. Thread Pitch
20

Description

Threading Insert, NTF, External, Internal, Cutting Direction Right Hand, Partial Profile 60 Degrees , Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.