Zoro Homepage

Threading Insert, NTK,

  • Mfr # NAS3R8

  • Zoro # G3930042


product price: $25.19
/ea
Sold in multiples of 10 for $251.90

Key Features

Thread Type
UN
Style
STUB ACME
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS3R8
Zoro #
G3930042
UPC #
4021169664021
Country of Origin
United States

Dimensions

Insert Size
3
Thread Height Difference
3.58mm
Thickness
8.74mm
Depth of Cut
3.05mm
Corner Radius
0.0030 in
Insert Length
22.61mm

Details

Item
Threading Insert
Thread Type
UN
Style
STUB ACME
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Type
NTK
Insert Shape
Top Notch
ISO Number
NAS3R8
Coating Process
PVD
Insert Holding Type
Top Clamp
Threading Location
External, Internal
Material - Machining
Carbide
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
Stub Acme
Number of Cutting Edges
2
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Finish - Machining
AlTiN
ANSI Code
NAS3R8
Feed Type
High
Max. Thread Pitch
8
Clearance Angle
11 Degrees
Hole Type
No Hole
Thread Profile Type
Partial
Secondary Material Application ISO Code
N
Manufacturer Grade
TN6025
Thread Direction
Right Hand
Product Family
Top Notch
Included Angle
60 Degrees
Insert Style
NTK
Primary Material Application ISO Code
K, M, P, S
Cutting Application
Turning

Description

Threading Insert, NTK, External, Internal, Cutting Direction Right Hand, Stub Acme, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.