Zoro Homepage

Threading Insert, NTP,

  • Mfr # NTP2L

  • Zoro # G3929701


product price: $22.69
/ea
Sold in multiples of 10 for $226.90

Key Features

Style
Partial Profile
Insert Size
2
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTP2L
Zoro #
G3929701
UPC #
4021169733369
Country of Origin
United States

Dimensions

Insert Size
2
Thread Height Difference
1.91mm
Thickness
5.56mm
Corner Radius
0.10mm

Details

Item
Threading Insert
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
ISO Number
NTP2L
Insert Type
NTP
Insert Shape
Top Notch
Manufacturer Grade
TN6025
Thread Direction
Left Hand
Thread Profile Type
Partial
Threading Location
External, Internal
Measurement System
Metric
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Feed Type
High
Hole Type
No Hole
Coating Process
PVD
Finish - Machining
AlTiN
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Standard
UN
Material - Machining
Carbide
Insert Holding Type
Top Clamp
Primary Material Application ISO Code
K, M, P, S
Thread Pitch
1.25mm to 3.50mm
Insert Style
NTP
ANSI Code
NTP2L
Included Angle
60 Degrees
Cutting Application
Turning
Min. Thread Pitch
1.25mm
Max. Thread Pitch
36
Min. Thread per Inch
8
Product Family
Top Notch

Description

Threading Insert, NTP, External, Internal, Cutting Direction Left Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.