Zoro Homepage

Threading Insert, NTP,

  • Mfr # NTP4R

  • Zoro # G3932949


product price: $34.15
/ea
Sold in multiples of 10 for $341.50

Key Features

Style
Partial Profile
Insert Size
4
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTP4R
Zoro #
G3932949
UPC #
4021169733406
Country of Origin
United States

Dimensions

Insert Size
4
Corner Radius
0.17mm
Thickness
11.51mm
Thread Height Difference
3.25mm

Details

Item
Threading Insert
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Top Notch
Insert Type
NTP
ISO Number
NTP4R
Insert Holding Type
Top Clamp
Included Angle
60 Degrees
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Thread Pitch
2.00mm to 6.25mm
Coating Process
PVD
Measurement System
Metric
Thread Standard
UN
Threading Location
External, Internal
Cutting Application
Turning
Product Family
Top Notch
Feed Type
High
Primary Material Application ISO Code
K, M, P, S
Min. Thread Pitch
2.00mm
Manufacturer Grade
TN6025
Hole Type
No Hole
Finish - Machining
AlTiN
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Profile Type
Partial
Secondary Material Application
Aluminum, Brass, Bronze, Copper
ANSI Code
NTP4R
Secondary Material Application ISO Code
N
Max. Thread Pitch
20
Thread Direction
Right Hand
Insert Style
NTP
Material - Machining
Carbide
Min. Thread per Inch
4

Description

Threading Insert, NTP, External, Internal, Cutting Direction Right Hand, UN, Product Family Top Notch, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.