Zoro Homepage

Threading Tool, Carbide

  • Mfr # ATD15660F2

  • Zoro # G3929595


product price: $68.99
/ea

Key Features

Style
ATD
Grade
CM1
Cutting Direction
Right Hand
Thread Direction
Right Hand
Min. Thread Pitch
1.27mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATD15660F2
Zoro #
G3929595
UPC #
4021169540790
Country of Origin
United States

Dimensions

Max. Hole Depth
1/2 in
Depth of Cut
0.0320 in
Overall Length
1.1500 in
Min. Hole Dia.
0.1750 in

Description

Threading Tool, Carbide, Bright (Uncoated), 0.0760 in, Coolant Through, Threading

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.