Toolholder, Clamping System P
- Mfr # 3879386
- Zoro # G3922464
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Number of Inserts Required
1
Cutting Direction
Left Hand
Shank
Square
Clamp
Hole Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879386
- Zoro #
- G3922464
- UPC #
- 4021169810879
- Country of Origin
- Canada
Dimensions
- Dimension F (In.)
- 1.2598
- Cutting Length
- 21.9970mm
Details
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Number of Inserts Required
- 1
- Cutting Direction
- Left Hand
- Shank
- Square
- Clamp
- Hole Clamping
- Material
- Steel
- Insert Shape
- Triangle
- Rake
- Double Negative
- Left/Right Hand
- Left Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 0 Degrees
- Shell Material
- Steel
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.