Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System P
- Mfr # 3879408
- Zoro # G3922799
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Rake
Double Negative
Cutting Length
8.6870mm
Dimension F (In.)
0.9843
Insert Shape
Trigon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3879408
- Zoro #
- G3922799
- UPC #
- 4021169810633
- Country of Origin
- Germany
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Rake
- Double Negative
- Insert Shape
- Trigon
- Shank
- Square
- Cutting Direction
- Right Hand
- Number of Inserts Required
- 1
- Material
- Steel
- Left/Right Hand
- Right Hand
- Clamp
- Hole Clamping
- Material - Machining
- High Speed Steel
- Lead Angle
- -5 Degrees
- Measurement System
- Metric
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Cutting Length
- 8.6870mm
- Dimension F (In.)
- 0.9843
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.