Zoro Homepage
This item is Discontinued.
Widia Toolholder, Clamping System P PSKNR3232P19

Toolholder, Clamping System P (Discontinued)

  • Mfr # PSKNR3232P19
  • Zoro # G3920355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSKNR3232P19
Zoro #
G3920355
UPC #
4021169811500
Country of Origin
Bulgaria

Dimensions

Cutting Length
19.0500mm
Dimension F (In.)
1.5748

Details

Item
Toolholder
Number of Inserts Required
1
Shank
Square
Insert Shape
Square
Clamp
Hole Clamping
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Rake
Double Negative
Material
Steel
Coolant Fed
Non-Coolant Through
Lead Angle
15 Degrees
Material - Machining
High Speed Steel
Measurement System
Metric

Description

Toolholder

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.