Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System S
- Mfr # 3879411
- Zoro # G3923989
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Material
Steel
Insert Shape
Diamond
Shank
Square
Dimension F (In.)
0.7874
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3879411
- Zoro #
- G3923989
- UPC #
- 4021169810596
- Country of Origin
- United States
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Material
- Steel
- Insert Shape
- Diamond
- Shank
- Square
- Rake
- Neutral
- Insert Screw
- T15
- Style
- Screw-On
- Left/Right Hand
- Left Hand
- Clamp
- Screw
- Cutting Direction
- Left Hand
- Number of Inserts Required
- 1
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- -5 Degrees
- Shell Material
- Steel
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.