Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System S
- Mfr # 3879742
- Zoro # G3933420
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Left/Right Hand
Left Hand
Shank
Square
Insert Screw
T15
Rake
Neutral
Clamp
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879742
- Zoro #
- G3933420
- UPC #
- 4021169809491
- Country of Origin
- Germany
Dimensions
- Dimension F (In.)
- 1.2598
- Cutting Length
- 12.7000mm
Details
- Left/Right Hand
- Left Hand
- Shank
- Square
- Insert Screw
- T15
- Rake
- Neutral
- Clamp
- Screw
- Style
- ANSI/ISO
- Material
- Steel
- Insert Shape
- Square
- Number of Inserts Required
- 1
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 45 Degrees
- Shell Material
- Steel
- Container Type
- ANSI/ISO
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.