Toolholder, Clamping System S
- Mfr # 3879769
- Zoro # G3932553
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Cutting Length
16.6060mm
Insert Shape
Diamond
Dimension F (In.)
0.7874
Style
Screw-On
Rake
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3879769
- Zoro #
- G3932553
- UPC #
- 4021169809217
- Country of Origin
- Mexico
Dimensions
- Cutting Length
- 16.6060mm
- Dimension F (In.)
- 0.7874
Details
- Insert Shape
- Diamond
- Style
- Screw-On
- Rake
- Neutral
- Material
- Steel
- Shank
- Square
- Number of Inserts Required
- 1
- Insert Screw
- T15
- Left/Right Hand
- Right Hand
- Clamp
- Screw
- Item
- Toolholder
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Lead Angle
- -3 Degrees
- Measurement System
- Metric
- Shell Material
- Steel
- Container Type
- Screw-On
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.