Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System S
- Mfr # 3879776
- Zoro # G3931479
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Cutting Length
16.6060mm
Dimension F (In.)
0.9843
Insert Shape
Diamond
Rake
Neutral
Clamp
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3879776
- Zoro #
- G3931479
- UPC #
- 4021169809095
- Country of Origin
- Germany
- Insert Shape
- Diamond
- Rake
- Neutral
- Clamp
- Screw
- Left/Right Hand
- Right Hand
- Style
- Screw-On
- Shank
- Square
- Insert Screw
- T15
- Material
- Steel
- Number of Inserts Required
- 1
- Item
- Toolholder
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- -3 Degrees
- Shell Material
- Steel
- Container Type
- Screw-On
- Sensor Body Style
- Screw-On
- Traction Material
- Steel
Dimensions
- Cutting Length
- 16.6060mm
- Dimension F (In.)
- 0.9843
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.