Shop WIDIA
See all product information
Create Account
Toolholder, Clamping System S
- Mfr # 3900172
- Zoro # G3933655
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Shank
Square
Clamp
Screw
Left/Right Hand
Right Hand
Cutting Length
6.4480mm
Insert Shape
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3900172
- Zoro #
- G3933655
- UPC #
- 4021169617966
- Country of Origin
- Germany
Dimensions
- Cutting Length
- 6.4480mm
- Dimension F (In.)
- 0.6299
Details
- Shank
- Square
- Clamp
- Screw
- Left/Right Hand
- Right Hand
- Insert Shape
- Diamond
- Rake
- Neutral
- Insert Screw
- T7
- Number of Inserts Required
- 1
- Style
- Screw-On
- Material
- Steel
- Item
- Toolholder
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- -5 Degrees
- Shell Material
- Steel
- Container Type
- Screw-On
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.