Shop WIDIA
See all product information
Create Account
Toolholder, ISO C Clamping
- Mfr # 3870072
- Zoro # G3933122
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
1
Material
Steel
Cutting Length
12.7000mm
Dimension F (In.)
0.4921
Clamp
Top Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3870072
- Zoro #
- G3933122
- UPC #
- 4021169555565
- Country of Origin
- United States
- Number of Inserts Required
- 1
- Material
- Steel
- Clamp
- Top Clamping
- Insert Shape
- Square
- Rake
- Positive (Zero)
- Left/Right Hand
- Neutral
- Shank
- Square
- Item
- Toolholder
- Cutting Direction
- Neutral
- Coolant Fed
- Non-Coolant Through
- Material - Machining
- High Speed Steel
- Measurement System
- Metric
- Lead Angle
- 45 Degrees
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Cutting Length
- 12.7000mm
- Dimension F (In.)
- 0.4921
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.