Toolholder, V-Bottom Round
- Mfr # 3871510
- Zoro # G3933761
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Shank
Square
Dimension F (In.)
0.4921
Material
Steel
Insert Shape
Round
Clamp
Top Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3871510
- Zoro #
- G3933761
- UPC #
- 4021169551550
- Country of Origin
- Germany
Dimensions
- Dimension F (In.)
- 0.4921
- Cutting Length
- 25.00mm
Details
- Shank
- Square
- Material
- Steel
- Insert Shape
- Round
- Clamp
- Top Clamping
- Number of Inserts Required
- 1
- Left/Right Hand
- Neutral
- Style
- Kendex
- Rake
- Neutral
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Neutral
- Material - Machining
- High Speed Steel
- Lead Angle
- 0 Degrees
- Measurement System
- Metric
- Shell Material
- Steel
- Container Type
- Kendex
Description
Toolholder
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.