Zoro Homepage
This item is Discontinued.
Widia TopGroove Insert, NG4M350LK, TN10P NG4M350LK

TopGroove Insert, NG4M350LK, TN10P (Discontinued)

  • Mfr # NG4M350LK
  • Zoro # G3594593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG4M350LK
Zoro #
G3594593
UPC #
4021169736216
Country of Origin
United States

Dimensions

Width
0.2560 in
Corner Radius
0.5720mm

Details

Item
Grooving Insert
Chip-Breaker
Yes
Grade
TN7110
Cutting Direction
Left Hand
Lead Angle
11 Degrees
Mounting Style
Notch
Coating
TiN
Insert Material
Carbide
No. of Edges
2
Application
Grooving
Measurement System
Decimal Inch
Finish - Machining
TiN

Description

Grooving Insert, Left Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.