Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torus End Mill, 3/4" Dia, 0.0399" Cut

  • Mfr # TM7FN619007

  • Zoro # G0126979


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
0.0399 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM7FN619007
Zoro #
G0126979
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/4"
Length of Cut
0.0399 in
Shank Dia.
3/4 in
Corner Radius
0.047"
Overall Length
5 in
Milling Dia.
0.75 in
Neck Length
2.5 in

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT1
Helix Angle
20 Degrees
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish
AlTiN
End Mill Style
Ball Nose
Hardened (H) Compatibility
Yes
Item
Ball End Mill
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Shank Type
Straight
Cast Iron (K) Compatibility
No
List Number
7FN6
Primary Material Application
Hardened Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
AlTiN-MT1
Material - Machining
Carbide
Primary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Series
Vision Plus X-Feed
Max. Helix Angle
20 Degrees

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.047 In., 0.0399 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.