Shop WIDIA

Triangle Milling Insert, 2204, Carbide

  • Mfr # 2028798
  • Zoro # G3789220

product price: 
$
19.99
/ea
Sold in multiples of 5 for $99.95

Key Features

ISO Number
TPKN2204PDR
Insert Thickness
0.1875"
Insert Size
2204
Insert Shape
Triangle
Series
TPKN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028798
Zoro #
G3789220
UPC #
4021169067433
Country of Origin
Multiple
ISO Number
TPKN2204PDR
Insert Shape
Triangle
Series
TPKN
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
Mounting Style
Without Fixing Hole
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Insert Style
TPKN
Chip-Breaker
No
Item
Triangle Milling Insert
For Use With
Classic Mills
Grade
TTM08
Number of Cutting Edges
3
Hole Type
No Hole
Measurement System
Fractional Inch
Manufacturer Grade
TTM08
Included Angle
60 Degrees
Secondary Material Application ISO Code
K, M
Insert Holding Type
Without Fixing Hole
Secondary Material Application
Cast Iron, Stainless Steel
Shape
Triangle
Material - Machining
Carbide
Primary Material Application ISO Code
P
ANSI Code
TPKN2204PDR
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Wiper Insert
Yes
Clearance Angle
11 Degrees
Cutting Application
Milling
Compatible Product Type
Classic Mills

Dimensions

Insert Thickness
0.1875"
Insert Size
2204
Width
0.6600 in
Cutting Edge Length
21.99mm
Thickness
0.1875 in

Description

Triangle Milling Insert, Inscribed Circle 1/2 in, TPKN2204PDR, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.