Shop WIDIA

Triangle Milling Insert, 2204, Carbide

  • Mfr # 2029204

  • Zoro # G3792982


product price:  $20.19
/ea
Sold in multiples of 5 for $100.95

Key Features

Insert Shape
Triangle
Series
TPKN
Chip-Breaker
No
Insert Size
2204
ISO Number
TPKN2204PDR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2029204
Zoro #
G3792982
UPC #
4021169325205
Country of Origin
Germany

Dimensions

Insert Size
2204
Insert Thickness
0.1875"
Cutting Edge Length
21.99mm
Width
0.6600 in
Thickness
0.1875 in

Details

Insert Shape
Triangle
Series
TPKN
Chip-Breaker
No
ISO Number
TPKN2204PDR
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Mounting Style
Without Fixing Hole
Cutting Direction
Right Hand
Insert Style
TPKN
Item
Triangle Milling Insert
Grade
TN7525
For Use With
Classic Mills
Inscribed Circle
1/2 in
Measurement System
Fractional Inch
Insert Holding Type
Without Fixing Hole
Wiper Insert
Yes
Finish - Machining
TiN
ANSI Code
TPKN2204PDR
Clearance Angle
11 Degrees
Hole Type
No Hole
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Included Angle
60 Degrees
Manufacturer Grade
TN7525
Material - Machining
Carbide
Shape
Triangle
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Coating Process
CVD
Cutting Application
Milling
Secondary Material Application
Stainless Steel

Description

Triangle Milling Insert, Inscribed Circle 1/2 in, TPKN2204PDR, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.