Triangle Positive Kendex Milling Insert
- Mfr # 6901195
- Zoro # G910444908
product price:Â
$
15.75
/ea
Sold in multiples of 5 for
$78.75
Key Features
Inscribed Circle
0.375 in
For Use With
Face Milling; Indexable Milling
ISO Number
TPKN1603PDR
Insert Style
TPKN
Insert Size
32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6901195
- Zoro #
- G910444908
- UPC #
- 4064182709195
- Country of Origin
- Germany
Dimensions
- Insert Size
- 32
- Corner Radius
- 0.043 in
- Thickness
- 0.125 in
- Depth of Cut
- 0.0408 in
- Cutting Edge Length
- 0.6500 in
- Fits Chest Size
- Existing Tool Bodies for Lower Tooling Costs
Description
Triangle Milling Insert, Inscribed Circle 0.375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.