Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Varidrill, 1, 1MM/.0430/ 8xD COOL

  • Mfr # VDS403A01100

  • Zoro # G3824449


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Length
58 mm
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Flute Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A01100
Zoro #
G3824449
UPC #
4056544195357
Country of Origin
Germany

Dimensions

Drill Bit Size
1.1 mm
Overall Length
58 mm
Flute Length
12 mm
Shank Dia.
.1575"
Drill Point Length
0.1600 mm
Shank Length
28 mm

Details

Item
Jobber Length Drill Bit
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Helix Angle
25.639
Measurement System
Metric
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Helix Angle - Maximum
25.639 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, Metric, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.