Zoro Homepage

Varidrill, 1MM/.0394/ 8xD COOLAN

  • Mfr # VDS403A01000

  • Zoro # G3824570


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Length
58 mm
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Flute Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A01000
Zoro #
G3824570
UPC #
4056544195029
Country of Origin
Germany

Dimensions

Drill Bit Size
1 mm
Overall Length
58 mm
Flute Length
12 mm
Shank Dia.
.1575"
Drill Point Length
0.1500 mm
Shank Length
28 mm

Details

Item
Jobber Length Drill Bit
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Helix Angle
23.573
Measurement System
Metric
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle - Maximum
23.573 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1 mm, Drill Bit Point Angle 140 Degrees , Carbide, Metric, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.