W40B BALL NOSE END MILL, 0.5 IN DIA CUTTER, 1 IN LENGTH OF CUT, (4) FLUTES, .5

  • Mfr # 6945911

  • Zoro # G522803629


product price:  $77.25
/ea

Key Features

Overall Length
3 in
Width
0.625 in
Height
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6945911
Zoro #
G522803629
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Width
0.625 in
Height
0.625 in

Details

Item
Ball End Mills

Description

WIDIA 6945911 W40B BALL NOSE END MILL, 0.5 IN DIA CUTTER, 1 IN LENGTH OF CUT, (4) FLUTES, .5 DIA SHANK, 3 IN OAL, TIALN COATED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.