Shop WIDIA
See all product information
Create Account
W40B BALL NOSE END MILL, 0.62 IN DIA CUTTER, 1 .25 LENGTH OF CUT, (4) FLUTES, 5/8
- Mfr # 6945912
- Zoro # G822802223
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Width
0.5 in
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6945912
- Zoro #
- G822802223
- UPC #
- -
- Country of Origin
- United States
- Item
- Ball End Mills
Dimensions
- Overall Length
- 3 in
- Width
- 0.5 in
- Height
- 0.5 in
Description
WIDIA 6945912 W40B BALL NOSE END MILL, 0.62 IN DIA CUTTER, 1 .25 LENGTH OF CUT, (4) FLUTES, 5/8 IN DIA SHANK, 3.5 IN OAL, TIALN COATED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.