W40B END MILL, 0.25 IN DIA CUTTER, 0.75 IN LENGTH OF CUT, (4) FLUTES, 0.25 IN DIA

  • Mfr # 6945892

  • Zoro # G922803151


product price:  $27.69
/ea

Key Features

Overall Length
2.5 in
Width
0.25 in
Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6945892
Zoro #
G922803151
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5 in
Width
0.25 in
Height
0.25 in

Details

Item
Ball End Mills

Description

WIDIA 6945892 W40B END MILL, 0.25 IN DIA CUTTER, 0.75 IN LENGTH OF CUT, (4) FLUTES, 0.25 IN DIA SHANK, 2.25 IN OAL, TIALN COATED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.